Witt Industries Recycling Can, 34.5 Gallon, Black
Write a Review
|
Questions & Answers (0)
Product Description
Unique design for this recycling trash can provides convenient disposal for all types of recyclable waste in one receptacle. The removable 3-hole black lid offers quick and convenient access for cans & plastic bottles, glass and paper recycling. Lid removes to provide easy access to
PRICE
$689.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 33 in |
| Diameter | 18 in |
Product Details
| Type | Decorative Multi Stream Can |
| Number of Openings | 3 |
| Color | Black |
| Percent Recycled Content | 80 Percent |
| Lid | Yes |
| Capacity | 34-1/2 gal |
| Lid Type | Multi Stream Lid |
| Material | Steel |
| Manufacturers Part Number | 18RTBK |
| Indoor/Outdoor | Indoor |
| Accepted Materials | Bottles & Cans, Plastic, Glass, Paper |
| Percent Post Consumer Recycled Content | 100 Percent |
| Container Markings | Recycle Logo |
| Gallons per Liner | 11-1/2 |
| Shape | Round |
| Brand | Witt Industries |