Witt Industries Steel Ash 'N Trash Urn 3 Gallon Silver Vein - 3000SVN
Write a Review
|
Questions & Answers (0)
Product Description
Round ash 'n trash unit. Constructed of galvaneal steel and powder coat finish to protect against the environment. Perfect for indoor use or outdoor. Comes standard with a galvanized liner. Warranty: 1 year. Made in the USA.
PRICE
$249.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 25 in |
| Weight | 9 lbs |
| Diameter | 10 in |
Product Details
| Type | Ash & Trash Receptacle |
| Color | Silver |
| Lid | Yes |
| Capacity | 3 gal |
| Finish Type | Vein |
| Lid Type | Ash/Trash Lid |
| Material | Steel |
| Manufacturers Part Number | 3000SVN |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Round |
| Brand | Witt Industries |