Rubbermaid® Slim Jim® 1901999 Stainless Steel Step On Can, Front Step 24 Gallon - Black
|
Questions & Answers (0)
Product Description
Slim Jim® step on stainless steel containers feature a fingerprint-resistant finish that seamlessly blend into any environment to provide an aesthetically pleasing and productive refuse solution. Slim profile and small footprint maximize space to fit in tightest spaces. Rubbermaid® Slim Jim® container includes a quiet and controlled lid-closure which minimizes noise, an internal hinge design that prevents wall damage and an increased foot pedal clearance for easier access and operation. Liner cinch easily and securely holds trash bag liners. Factory mutual certified ensures fire safety for regulatory compliance. Meets OSHA and OBRA standards for worker and environmental safety. Three years warranty.
PRICE
$669.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-4/5 in |
| Depth | 16-1/5 in |
| Height | 31-4/5 in |
Product Details
| Type | Step On Trash Can |
| Color | Gray |
| Wheels | No |
| Series | Slim Jim® |
| Lid | Yes |
| Capacity | 24 gal |
| Lid Type | Flat Lid |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 1901999 |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Rubbermaid |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| FM Approved | Y |