Peerless™ 8056135 3/16" Quick Link - 20/Carton - Not for use for overhead lifting - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
3/16" quick link 20/ctn, Working Load Limit 616 lbs
Note: Not for use for overhead lifting.
Note: Not for use for overhead lifting.
PROMOTIONAL PRICE
$17.60 Sold in packages of 20 / $0.88 ea
was $24.60Save $7.00 (28%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 616 lbs |
| Weight | 0.1 lbs |
| Inner Width | 1/2 mm |
| Material Diameter - Chain Size | 3/16 |
Product Details
| Body Material | Low Carbon Steel |
| Color | Silver |
| Country of Origin | China |
| Material | Low Carbon Steel |
| Construction Type | Connectors & Links |
| Description | Quick Links |
| Package Quantity | 20 |
| Manufacturers Part Number | 8056135 |
| Grade | Grade 43 |
| Brand | Peerless |