Peerless™ 8058903 1" Alloy Screw Pin Anchor Shackle - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
1" alloy screw pin anchor shackle, galvanized, Working Load Limit 12-1/2 ton (25,000 lbs)
PRICE
$609.50 Sold in packages of 10 / $60.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-9/16 yd |
| Weight Capacity | 25,000 lbs |
| Weight | 5 lbs |
| Pin Diameter | 1-1/8 in |
| Dimension C | 1-11/16 in |
| Inner Width | 2-5/16 mm |
| Dimension A | 2-5/16" |
| Material Diameter - Chain Size | 1 |
| Dimension B | 3-3/4 |
Product Details
| Body Material | Alloy Steel |
| Color | Silver |
| Style | Galvanized Anchor Shackle |
| Country of Origin | China |
| Material | Alloy Steel |
| Construction Type | Connectors & Links |
| Description | Alloy Screw Pin |
| Package Quantity | 10 |
| Manufacturers Part Number | 8058903 |
| Brand | Peerless |