Peerless™ 8056335 5/16" Quick Link - 20/Carton - Not for use for overhead lifting - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
5/16" quick link 20/ctn, Working Load Limit 1540 lbs
Note: Not for use for overhead lifting.
Note: Not for use for overhead lifting.
PRICE
$53.40 Sold in packages of 20 / $2.67 ea
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1540 lbs |
| Weight | 0.2 lbs |
| Inner Width | 3/4 mm |
| Material Diameter - Chain Size | 5/16 |
Product Details
| Body Material | Low Carbon Steel |
| Color | Silver |
| Country of Origin | China |
| Material | Low Carbon Steel |
| Construction Type | Connectors & Links |
| Description | Quick Links |
| Package Quantity | 20 |
| Manufacturers Part Number | 8056335 |
| Grade | Grade 43 |
| Brand | Peerless |