Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




G.L. Huyett

Model # :T9FB2252194

MPN #: CPY-187-1500

3/16" x 1-1/2" Cotter Pin - Carbon Steel - Zinc Yellow - ASME 18.8.1 - Made In USA - Pkg Qty 100

Product Description
Cotter pins are wire formed fasteners used externally in holed applications; they have been around for centuries. These low-cost and highly versatile fasteners are used virtually everywhere. Cotter pins can be installed quickly and with no special tools. Designed to be self-locking, cotter pins provide secure fastening. Most cotter pins are easily removed and reused, saving time and money. Extended prong makes separation of the prongs easier. Square cut prongs have a cleaner visual appearance.

Model is sold in Packs of 100, the minimum order is 1 packs, for a total of 100 pieces

PRICE
$14.00  Sold in packages of 100 / $0.14 ea

Min. purchase quantity is 3
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 in
Width.176 in
Size3/16"
Unit of MeasurementInch (Imperial)

Product Details

TypeCotter
Country of OriginMade In USA
FinishZinc Yellow
MaterialSteel
Package Quantity100
DescriptionCotter Pin
BrandG.L. Huyett

Compliance & Certifications

CertificationsASME 18.8.1