3/4" x 4" Clevis Pin - 300 Series Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Solid pin with standard flat head that secures with a wire formed pin through a hole drilled in the opposite end. Clevis pins are used as a quick and secure fastener in place of bolts and rivets.
Model is sold in Packs of 1, the minimum order is 5 packs, for a total of 5 pieces
Model is sold in Packs of 1, the minimum order is 5 packs, for a total of 5 pieces
PRICE
$41.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Effective Length | 3.765 in |
| Size | 3/4" |
| Unit of Measurement | Inch (Imperial) |
| Shank Length | 4 in |
Product Details
| Type | Clevis |
| Country of Origin | Import |
| Finish | 300 Series Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Clevis Pin |
| Brand | G.L. Huyett |