Screw Anchors
Screw anchors serve as purpose-built devices intended for insertion into the ground, furnishing stability and support for diverse structures. Suited for deployment in sandy, clayey, and rocky soils, these anchor screws boast ease of installation compared to conventional foundation techniques, minimizing disturbance to the surrounding environment. They are ideal for securing temporary structures, fence installations, playground equipment, and renewable energy projects.
Most Relevant
Concrete Anchors

Concrete Anchors are designed to fasten and support concrete, brick, block, and other heavy materials. They feature corrosion-resistant coating, an induction-hardened tip and are easily reversible and removable. Select units are built with advanced Threadform Technology, providing an alternative to expansion anchors, plugs, and lag shields.
| Compare | Image | Package Quantity | Size | Length | Material | Head | Finish | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 100 | 3/8 | 1-1/2 in | Steel | Hex | Zinc | WBB3148374 | $475.95 | ||
![]() | 100 | 3/16 | 1-1/4 in | Steel | Flat | Blue Perma | Ships Same Day WBB414491 | $14.75 | ||
![]() | 100 | 1/4 | 2-1/4 in | Steel | Hex Washer | Blue Perma | Ships Same Day WBB411721 | $39.95 | ||
![]() | 100 | 3/16 | 3-1/4 in | Steel | Flat | Blue Perma | Ships Same Day WBB414495 | $35.95 | ||
![]() | 100 | 1/4 | 1-3/4 in | Steel | Flat | Blue Xylan | WBB3148311 | $109.95 | ||
![]() | 100 | 1/4 | 3-1/4 in | Steel | Indented Hex Washer | Blue Ruspert | Ships Same Day WBB2213525 | $57.95 | ||
![]() | 100 | 3/16 | 1-3/4 in | Steel | Flat | - | WBB2186278 | $42.95 | ||
![]() | 100 | 3/16 | 2-1/4 in | Steel | Hex Washer | Blue Xylan | WBB3148358 | $84.95 | ||
![]() | 100 | 1/4 | 3-3/4 in | Steel | Flat | Blue Xylan | WBB3148327 | $179.95 | ||
![]() | 100 | 3/16 | 1-3/4 in | Steel | Hex Washer | Blue Perma | Ships Same Day WBB413581 | $16.00 |
Showing 1-10 of 49 results
Powers Wedge-Bolt® Screw Anchors

Powers Wedge-Bolt® Screw Anchors are heavy-duty screw anchors featuring a finished hex head. They are designed for fast, secure installation into high-strength concrete and other durable materials. These screw anchors reduce installation torque, enhance productivity, and are fully removable and vibration-resistant.
Self-Tapping Concrete Screw Anchors

Self-Tapping Concrete Screw Anchors are ideal for light to medium-duty concrete, block, and brick applications. They feature durable steel construction and various head shapes and styles to suit your needs. These concrete screw anchors can be installed with a power tool and mechanically interlock with the base material.












