L.H.Dottie® Concrete Screw Anchor Kit, Phillips Hex Washer Head, 1/4", Assorted
Write a Review
|
Questions & Answers (0)
Product Description
The CK14 is a Concrete Anchor Kit that features three different lengths of 1/4" tempered concrete screws designed for long lasting performance and superior holding strength. Due to their unique thread design, they are the ideal fastening solution for light to medium duty applications in concrete, masonry block, brick, and wood base materials. They are manufactured with a gimlet point that taps it's own threads while drilling into the base material. Common applications for this fastener include the attachment of electrical boxes, light fixtures, and masonry base materials.
PRICE
$49.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4, 1-3/4, 2-1/4 in |
| Size | 1-1/4 |
| Head | Hex Washer |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips |
| Country of Origin | China |
| Finish | Blue Xylan |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CK14 |
| Anchor Type | Concrete Screw Anchor |
| Brand | L.H.Dottie |