This 150 lb. full coupling is manufactured from durable 316 stainless steel and features female NPT threads on both ends for securely joining two lengths of threaded pipe. The cast construction provides consistent wall thickness, dimensional accuracy, and dependable long term strength for reliable low pressure performance. Precision machined threads ensure secure, leak resistant connections in demanding applications. Ideal for marine environments, chemical processing, pharmaceutical systems, and sanitary installations, 316 stainless steel offers superior resistance to corrosion, chlorides, saltwater, and harsh chemicals. Rated for 150 PSI, this fitting delivers lasting durability and dependable service.
MSI Products 3" 316 Stainless Steel Full Coupling, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$96.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 |
| Size | 3 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Fitting Type | Coupling |
| Material | 316 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPT |
| Manufacturers Part Number | A3230448 |
| PSI | 285 psi |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |