Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




G.L. Huyett

Model # :T9FB2252199

MPN #: CPS16-093-0500

3/32" x 1/2" Cotter Pin - 316 Stainless Steel - ASME 18.8.1 - Made In USA - Pkg Qty 250

Product Description
Cotter pins are wire formed fasteners used externally in holed applications; they have been around for centuries. These low-cost and highly versatile fasteners are used virtually everywhere. Cotter pins can be installed quickly and with no special tools. Designed to be self-locking, cotter pins provide secure fastening. Most cotter pins are easily removed and reused, saving time and money. Extended prong makes separation of the prongs easier. Square cut prongs have a cleaner visual appearance.

Model is sold in Packs of 250, the minimum order is 1 packs, for a total of 250 pieces

PRICE
$22.50  Sold in packages of 250 / $0.09 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1/2 in
Width.090 in
Size3/32"
Unit of MeasurementInch (Imperial)

Product Details

TypeCotter
Country of OriginMade In USA
Finish316 Stainless Steel
MaterialStainless Steel
Package Quantity250
DescriptionCotter Pin
BrandG.L. Huyett

Compliance & Certifications

CertificationsASME 18.8.1