Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
G.L. Huyett

Model # :WBB2251103

MPN #: CP-125-2000

1/8" x 2" Cotter Pin - Carbon Steel - Zinc Clear - ASME 18.8.1 - Made In USA - Pkg Qty 250

Product Description
Cotter pins are wire formed fasteners used externally in holed applications; they have been around for centuries. These low-cost and highly versatile fasteners are used virtually everywhere. Cotter pins can be installed quickly and with no special tools. Designed to be self-locking, cotter pins provide secure fastening. Most cotter pins are easily removed and reused, saving time and money. Extended prong makes separation of the prongs easier. Square cut prongs have a cleaner visual appearance.

Model is sold in Packs of 250, the minimum order is 14 packs, for a total of 3500 pieces

PRICE
$22.50  Sold in packages of 250 / $0.09 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Width.120 in
Size1/8"
Unit of MeasurementInch (Imperial)

Product Details

TypeCotter
Country of OriginMade In USA
FinishZinc Clear
MaterialSteel
Package Quantity250
DescriptionCotter Pin
BrandG.L. Huyett

Compliance & Certifications

CertificationsASME 18.8.1