3/4-10 x 2-1/2" Hex Head Cap Screw - Steel - Plain - UNC - Grade 8 - USA, Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
Hex head cap screws have a hexagonal head and are uniformally threaded for use with a corresponding threaded nut or into a threaded tapped hole. Mainly used in repair or construction projects.
PRICE
$439.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Size | 3/4-10 |
| Head | Hex |
| Thread | Coarse in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Made in USA |
| Finish | Plain |
| Material | Steel |
| Package Quantity | 25 |
| Description | Hex Head Cap Screw |
| Manufacturers Part Number | 452512 |
| Grade | Grade 8 |
| Brand | Brighton-Best |