Reelcraft CA33112 L 3/4"x100' 1000 PSI Hand Crank Low Pressure Hose Reel
|
Questions & Answers (0)
Product Description
3/4 x 100ft, 1000 psi, Without Hose, Hand Crank
Hand Crank reels are designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity. All-bolted unitized construction with no welds to fatigue, full flow swivel and heavy gauge steel frame, spool and drum ensure longest service life. Vibration-proof, self-locking fasteners are ideal for industrial or field use such as turf care or pest control. Caution: To prevent drum damage, fully extend and pressurize hose, then wind on the reel.
Hand Crank reels are designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity. All-bolted unitized construction with no welds to fatigue, full flow swivel and heavy gauge steel frame, spool and drum ensure longest service life. Vibration-proof, self-locking fasteners are ideal for industrial or field use such as turf care or pest control. Caution: To prevent drum damage, fully extend and pressurize hose, then wind on the reel.
PRICE
$619.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 17-3/4 in |
| Height | 20-1/4 in |
| Weight | 46 lbs |
| Hose Inside Diameter | 3/4 in |
| Hose/Cord Length | 100 ft |
| Reel Hose Length Capacity | 100 ft |
Product Details
| Type | Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Red |
| Series | 30000 |
| For Use With | Air,Water |
| Style | Open Chassis |
| Drive/Return Type | Hand Crank |
| Outlet | 0.75 |
| Material | Steel |
| Manufacturers Part Number | CA33112 L |
| Inlet | 3/4" |
| Cable/Cord/Hose Included | No |
| PSI | 1000 psi |
| Hose Material | Not Included |
| Brand | Reelcraft |
Warranty
| Warranty | 2 yr |