Reelcraft CA38112 M 1/2"x200' 4500 PSI Hand Crank Pressure Wash Hose Reel
Write a Review
|
Questions & Answers (0)
Product Description
Pressure Wash, 1/2 x 200ft, 4500 psi, Water Without Hose, Hand Crank
Compact design and quality steel construction are incorporated into Reelcraft's line of pressure wash reels, rated up to 4500 PSI. Reels are able to carry 50 to 400 feet of tangle-free hose and are complete with a high pressure water swivel for maximum product delivery. The high pressure water swivel is designed to handle a broad range of pressures, temperatures and chemicals; perfect for agricultural/marine, equipment cleaning and pressure washing applications.
Compact design and quality steel construction are incorporated into Reelcraft's line of pressure wash reels, rated up to 4500 PSI. Reels are able to carry 50 to 400 feet of tangle-free hose and are complete with a high pressure water swivel for maximum product delivery. The high pressure water swivel is designed to handle a broad range of pressures, temperatures and chemicals; perfect for agricultural/marine, equipment cleaning and pressure washing applications.
PRICE
$405.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 17-3/4 in |
| Height | 20-1/4 in |
| Weight | 46 lbs |
| Hose Inside Diameter | 1/2 in |
| Reel Hose Length Capacity | 200 ft |
Product Details
| Type | Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Red |
| Series | 30000 |
| Max Temperature | 210°F °F |
| For Use With | Pressure Wash |
| Drive/Return Type | Hand Crank |
| Outlet | 0.5 |
| Material | Steel |
| Manufacturers Part Number | CA38112 M |
| Inlet | 1/2" |
| Cable/Cord/Hose Included | No |
| PSI | 4500 psi |
| Hose Material | Not Included |
| Brand | Reelcraft |
Warranty
| Warranty | 2 yr |