Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bi-Torq

Model # :WBB439069

MPN #: IP-3WL-07-32-DA

BI-TORQ 3/4" 3-Way L-Port Brass NPT Ball Valve W/Dbl. Acting Pneum. Actuator

Product Description
The IP-3WL-07-32-DA series 3/4" NPT (threaded) ball valve features a 3-way (multi-port) brass ball valve with an L-port configuration. The valve has a pressure rating to 600 PSI and a temperature rating of +297°F. TFE seats and Viton seals are compatible with a wide range of industries and media type. This version comes complete with a PN-32-DA double acting (air-to-open, air-to-close) pneumatic actuator sized for 80PSI air supply.

PRICE
$335.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Width2.8 in
Height5 in
Valve Size3/4 in

Product Details

End ConnectionsNPT
ActuatorPneumatic
Body MaterialBRASS
Type of ActuationDouble-Acting
MaterialValve: Brass; Actuator: Aluminum
Valve TypeBall
Actuated or ManualActuated
Number of Ports3-Way
Package Quantity1
Manufacturers Part NumberIP-3WL-07-32-DA
BrandBi-Torq