BI-TORQ 4" 2-Pc Brass NPT Ball Valve W/NEMA 4 115VAC
Write a Review
|
Questions & Answers (0)
Product Description
The IP-2P-40-675-E-A-4 series 4" NPT (threaded) ball valve features a full port brass ball valve with a pressure rating to 600 PSI and a temperature rating of +297°F. TFE seats and Viton seals are compatible with a wide range of industries and media type. This version comes complete with a BI-675-A-4 115VAC electric actuator with a NEMA 4 powder coated enclosure. A high-visibility dome and limit switches provide position indication. The actuator is rated from 0°F to +150°F with temperature controls available for extreme environments.
PRICE
$3,249.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-5/8 in |
| Width | 4 in |
| Height | 6-43/64 in |
| Valve Size | 4 in |
Product Details
| End Connections | NPT |
| Actuator | Electric |
| Body Material | BRASS |
| Type of Actuation | On-Off |
| Material | Brass Valve, Aluminum Actuator |
| Valve Type | Ball |
| Actuated or Manual | Actuated |
| Number of Ports | 2-Way |
| Package Quantity | 1 |
| Manufacturers Part Number | IP-2P-40-675-E-A-4 |
| Brand | Bi-Torq |