Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bi-Torq

Model # :WBB439111

MPN #: IS-3WL-05-52-DA

BI-TORQ 1/2" 3-Way L-Port SS NPT Threaded Ball Valve W/Dbl. Acting Pneum. Actuator

Product Description
The IS-3WL-05-52-DA pneumatically-actuated 3-way L-port ball valve features an ISO standard mounting pad, NPT threaded ends and a full port design. RTFE seats and TFE seals are compatible with a wide range of industries and media type. The valve has a maximum temperature rating to +400°F. This version comes complete with a PN-52-DA double acting (air to open, air to close) pneumatic actuator sized for 80PSI air supply.

PRICE
$439.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2 in
Width4.29 in
Height5-7/8 in
Valve Size1/2 in
Diameter3/4 in

Product Details

End ConnectionsNPT
ActuatorPneumatic
Body MaterialSS
Type of ActuationDouble-Acting
MaterialValve: Stainless Steel; Actuator: Aluminum
Valve TypeBall
Actuated or ManualActuated
Number of Ports3-Way
Package Quantity1
Manufacturers Part NumberIS-3WL-05-52-DA
BrandBi-Torq