Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bird Barrier

Model # :WBB2282036

MPN #: N1X-B220

Bird Barrier 3/4" Black StealthNet Heavy Duty Bird Netting, 50' x 50' - N1X-B220

Product Description
The world's best commercial bird netting product StealthNet® protects property by keeping out pest birds. Strong and durable, StealthNet® is bird netting for buildings, balconies, garages, barns, hangars, or other structures. Our anti bird netting is a nearly invisible and humane solution. Choose the right size mesh bird net for the problem species: 4" mesh bird netting keeps out gulls; 2" mesh pigeon netting keeps out pigeons; 1-1/8" mesh net excludes starlings, grackles, blackbirds, and similarly sized birds; 3/4" bird netting keeps out small birds, such as sparrows and swallows.

Features
  • Where to Use: Use bird control netting in any enclosed or semi-enclosed area, opening, or configuration where pest birds are to be excluded, including commercial buildings, open beam structures, loading docks, façades, courtyards, bridges, balconies, storefront signs, etc.
  • Target Bird: StealthNet® bird netting is effective on all species of birds
  • Bird Pressure: Heavy
  • Material: Polyethylene twine and stainless steel installation hardware
  • Installation: Bird Netting attaches to a pre-installed cable system
  • Installation Level: Involved (Watch our bird netting installation videos here)
  • Mesh netting material is highly durable and resistant to ultraviolet (UV) rays
  • Available in a variety of shades, so you can match bird netting color for invisibility
  • Netting comes in six standard sizes with custom sizes available
  • Our bird mesh netting is nearly invisible in most situations
  • Flame-Resistant bird netting is available
  • StealthNet® bird netting will not rot or absorb water


PRICE
$955.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Coverage Area2500 ft²
Size50' x 50'

Product Details

TypeBird Netting
MaterialPolyethylene
Package Quantity1 Net
ColorBlack
Manufacturers Part NumberN1X-B220
BrandBird Barrier