The Heavy Duty 1/2" bird netting seals birds and other pests out. The polypropylene net physically blocks pests from entering, roosting, nesting, feeding, and causing damage for up to 5 years.
Bird-X structural, heavy duty bird netting is 100% effective everywhere it is installed – great for zero-tolerance zones. Available in multiple sizes for all types of locations. No matter the area, you can stop birds and other pest animals from entering with this effective physical barrier. When installed correctly, bird netting is barely visible from a distance.
Bird-X Heavy Duty Structural Bird Netting, 200' x 14'
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$585.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 200 ft |
| Width | 14 ft in |
| Size | 200' x 14' |
Product Details
| Type | Bird Netting |
| Material | Polypropylene |
| Color | Black |
| Manufacturers Part Number | NET-STR-200 |
| Brand | Bird-X |