Pressure Reducing Valves
Brand
Size
Length
Material
Height
Price
Related Products
3/4" T-514PNL Sillcock - F1807 PEX Features: Full-pattern forged brass body is more durable than competitors' cast reduced-material examples Diamond-shaped sill flange offers enhanced coverage of the sill hole and extended spacing between the fastener holes, for better tool access when attaching to the sill. An improvement over round sill flange types 3/4" GHT outlets accept 3/4" hose-thread-mounted vacuum breakers, including our models T-553, T-553C, T-554,T-557, and T-557C. Available in nominal 1/2" and 3/4" PEX (F1807 or F1960) inlet x 3/4" MGHT hose thread outlet sizes. Working ...
1/2" T-514PNL Sillcock - F1960 PEX Features: Full-pattern forged brass body is more durable than competitors' cast reduced-material examples Diamond-shaped sill flange offers enhanced coverage of the sill hole and extended spacing between the fastener holes, for better tool access when attaching to the sill. An improvement over round sill flange types 3/4" GHT outlets accept 3/4" hose-thread-mounted vacuum breakers, including our models T-553, T-553C, T-554,T-557, and T-557C. Available in nominal 1/2" and 3/4" PEX (F1807 or F1960) inlet x 3/4" MGHT hose thread outlet sizes. Working ...
T-550 1/4 Turn Frostfree Sillcock Valve, 3/4" MNPT/Sweat Combo x 10" Features: Easy to grip 1/4-turn Softouch™ TPR coated metal handle Patented dual disc cartridge for durable and reliable shut-off Oversized, 5° angled mounting flange for ease of installation. Includes EPDM rubber gasket Integrated anti-siphon vacuum breaker with chrome-plated brass cap ASSE 1019-Type A Device Certifications/Listings: Third-party certified, ASSE 1019-A: Performance requirements for wall hydrant with backflow protection and freeze resistance Standards: ANSI/ASME B1.20.1: Pipe threads, general ...
This 3/4 inch 2-piece threaded full port lead free ball valve is used in residential and commercial potable water applications, suitable for a full range of liquids and gases. This valve features a lead free brass body and adapter, female threaded end connections, adjustable packing gland, chrome plated lead free brass ball, virgin PTFE seats and seals, a bottom loaded blowout proof stem, and steel handle. The temperature range is minus 40 to 400 degrees F (minus 40 to 204 degrees C) and the pressure rating is 600 PSI (41 BAR) WOG non-shock and 150 PSI (10.3 BAR) WSP.
3/4" S-408 No Lead Brass Economy Gate Valve Features: Ideal for residential or commercial potable water applications Durable, all-brass body construction and heavy cast iron handwheel Electric-induction furnace casting process optimizes molten brass temperatures, resulting in superior cast body and bonnet components Inserted bonnet with large stem packing and forged packing nut Full-flow waterway reduces pressure drop, permitting consistent flow Non-rising stem design is compact and reliable Solid, fully-guided disc-wedge opens completely out of the flow path Integral seats are ...