Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Legend Valve

Model # :WBB3150914

MPN #: 107-165NL

Legend Valve® T-531NL LF Brass Hose Bibb, 1/2" MNPT

Product Description
3/4 T-531NL No Lead Brass Hose Bibb

Features:
  • Lead-free design is suitable for all no-lead potable water installations, in full compliance of the National lead-free plumbing law
  • Designed for general watering applications, including lawn and garden, wash-down stations, greenhouse, turf management or for any other water application source, requiring a hose attachment
  • Available in Nominal sizes 1/2" and 3/4" MNPT. The 1/2" MNPT inlet-connection can also be sweat onto 1/2" Nominal (5/8" O.D.) copper tubing
  • 3/4" Male-Garden-Hose-Thread outlet accepts hose-thread-mounted vacuum breakers, including our models T-553NL and T-553CNL
  • Working Pressure, Non-Shock (PSI): Cold working pressure (CWP): 125
  • Saturated steam (WSP): Not suitable for steam applications
  • Maximum service temperature: 180°F
  • Certifications/Listings: NSF/ANSI 61: Drinking Water System Components - Health effects. NSF/ANSI 372: Drinking Water System Components - Lead Content>/li>
  • Standards: ANSI/ASME B1.20.1: Pipe Threads, General Purpose, Inch. ANSI/ASME B1.20.7: Hose Coupling Screw Threads, Inch. ANSI/ASME B16.18: Cast Pressure Alloy Solder-Joint Pressure Fittings


PRICE
$15.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Working Pressure125 lbs
Size1/2

Product Details

MaterialLead Free Brass
Valve TypeHose Bibb
Package Quantity1
Manufacturers Part Number107-165NL
ConfigurationMNPT
BrandLegend Valve

Compliance & Certifications

CertificationsNSF/ANSI 61/372, ANSI/ASME B1.20.1/B1.20.7/ B16.18