Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2200077

MPN #: HND12

3/4" Flat Washer - SAE - 13/16" I.D. - Steel - Plain - Grade 2 - Pkg of 50

Product Description
Flat washers are used in conjunction with fasteners, such as bolts or screws, and are commonly used with spacers/shims and help reinforce an attachment. They help distribute a load across a surface area. Flat washers are available in inch or metric measurements and come in various sizes, with different outside diameter, inside diameter, and thicknesses.

PRICE
$25.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
25.95
Buy 10 units - 24 units
24.50Save $1.45 (6%)
Buy 25+ units
23.75Save $2.20 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3/4"
Inner Diameter13/16"
Thickness.108/.16"
Diameter1-1/2"
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginImport
FinishPlain
MaterialSteel
DescriptionFlat Washer - SAE
Package Quantity50
Manufacturers Part NumberHND12
GradeGrade 2
BrandTitan Fasteners

Compliance & Certifications

CertificationsSAE