Features:
- Vibration Resistance
- Acts as Spacer
- Increases Surface Area
- Unhardened Carbon Steel
Weights & Dimensions
| Size | 3/4 |
| Inner Diameter | 0.842 - 0.805 |
| Thickness | 3/16 - 1/8 |
| Diameter | 2.030 - 1.993 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | China |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 25 |
| Description | 3/4" USS Flat Washer |
| Manufacturers Part Number | FW34 |
| Brand | L.H.Dottie |
Compliance & Certifications
| Certifications | ASME B18.21.1-2009 |