Features:
- Load Bearing Surface
- Corrosion Resistant
- Chemical Resistant
Weights & Dimensions
| Size | 3/4 |
| Inner Diameter | 0.842 - 0.805 |
| Thickness | 3/16 - 1/8 |
| Diameter | 1-1/2 - 1-7/16 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | China |
| Finish | Steel |
| Material | Stainless Steel |
| Package Quantity | 25 |
| Description | 3/4" Stainless Steel Flat Washer |
| Manufacturers Part Number | FWS34 |
| Brand | L.H.Dottie |
Compliance & Certifications
| Certifications | ASME B18.21.1-2009 |