- Secured with double-flange design
- Custom dimensions are possible
- Lightweight
- Maintenance-free and self-lubricating
- Good wear resistance
- Smooth operation
- Suitable for both rotational and linear movements
- Expansion possible through slit design
- For sheet metal thicknesses of .040-.135 inches (2mm, 3mm and 4mm)
- Material: iglide® M250
IGUS MCI-04-01 1/4" ID Double Flanged Sheet Metal Clip Bearing M250 for .040/.075 Sheet Metal
Write a Review
|
Questions & Answers (0)
Product Description
iglide® clip bearings are designed specifically for putting shafts through sheet metal plates. For this reason, the bearings have flanges located on both ends. The bearings are secured in the sheet metal plate on both sides after installation. The clip bearings are slit at an angle, so installation of the bearings is possible from one side. After installation, the bearing opens and forms a lining for the bore hole in the metal plate. The shaft prevents the clip bearing from detaching from the housing. Even during axial movement, the bearing remains secured in the housing. In addition, the lateral slit can compensate for bearing expansions due to temperature or moisture. During expansion, the slit width decreases, and changes so the bearing clearance is minimized. The flange diameter on the smaller side is made to ensure that housings with larger tolerances can be properly secured.
PRICE
$0.38
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension B1 | 0.138 |
| Dimension D2 | 0.3125 in |
| Dimension D3 | 0.34375 in |
| Recommended Sheet Metal Thickness | 0.040/0.075 |
| Dimension S | 0.032 |
| Recommended Shaft Size Min | 0.249 |
| Recommended Shaft Size Max | 0.25 |
| Dimension D4 | 0.4375 in |
| Dimension D1 | 0.250 in |
Product Details
| Recommended HB Min | 0.3125 |
| Color | Gray |
| Max PSI | 3,400 psi |
| Material | Polymer |
| Manufacturers Part Number | MCI-04-01 |
| Recommended HB Max | 0.3212 |
| ID in Housing | 0.251 |
| Brand | igus |