- Split version of the iglide® M250 bearing
- Easy assembly by hand
- Compensation for heat expansion
- Suitable for ambient temperatures with high humidity
- Lightweight
- Very economical
- Inch and metric sizes available from stock
- Low bearing clearance, very accurate
- Maintenance-free and predictable service life
IGUS MYI-06-06 3/8" ID Single Flanged Sheet Metal clip bearing M250
Write a Review
|
Questions & Answers (0)
Product Description
Special Features: The iglide® Clip2 bearing is a thin-walled bearing made from the iglide® M250 material and which has a beveled edge for extremely simple installations. The diagonal slit helps to compensate for poor housing bore tolerance as well as temperature and humidity changes.
PRICE
$0.41
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension B2 | 0.0299 |
| Dimension W | 25° |
| Dimension B1 | 0.375 |
| Dimension D2 | 0.437 in |
| Dimension D3 | 0.59375 in |
| Recommended Shaft Size Min | 0.374 |
| Recommended Shaft Size Max | 0.375 |
| Dimension D1 | 0.3750 in |
Product Details
| Recommended HB Min | 0.437 |
| Color | Gray |
| Max PSI | 3,400 psi |
| Material | Polymer |
| Manufacturers Part Number | MYI-06-06 |
| Recommended HB Max | 0.4387 |
| Brand | igus |