3/4 In. X 1/2 In. Black Malleable Hex Bushing 150 PSI Lead Free
Write a Review
|
Questions & Answers (0)
Product Description
3/4 In. X 1/2 In. Black Malleable Hex Bushing 150 PSI Lead Free
PRICE
$3.96
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/8 in |
| Size | 3/4 x 1/2 in |
Product Details
| Point Of Origin | Import |
| Material | Black Malleable |
| Package Quantity | 1 |
| Color | Black |
| Connection Style | FNPT X MNPT |
| Manufacturers Part Number | 0818905606 |
| PSI | 150 psi |
| Fitting Type | Hex Bushing |
| Brand | Anvil |
Compliance & Certifications
| Lead Free Compliant | Yes |