Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Erie

Model # :WBB850776

MPN #: VT2312

Erie 3/4" General Purpose Sweat Valve Body 2.5 CV VT2312

Product Description
Erie's PopTop motorized hydronic valves provide convenient, reliable and easy installation for a variety of heating and cooling applications. Installation is a snap with easy, one-handed removal or engagement of the actuator to the valve body. Push the button and lift. It's that simple. Seat Leakage: Zero Leakage (100% Bubble-Tight Close-Off). Made in the USA.

Body Materials:
  • Body: Forged Brass
  • Stem: Nickel Plated
  • Seat: Brass
  • Paddle: Buna N


PRICE
$59.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/2 in
Depth2-3/4 in
Height3-3/4 in
Weight0.8 lbs
Inlet Size3/4 in

Product Details

MaterialBrass
ColorBrass
Manufacturers Part NumberVT2312
For Use WithAG13/AG23
BrandErie

Warranty

Warranty1 yr