3/4 In. Lead Free Brass 45 Degree Elbow - FNPT - 125 PSI - Import
Write a Review
|
Questions & Answers (0)
Product Description
Red brass fittings can be utilized in low pressure applications for water oil and gas (W.O.G.). Fittings have pressure ratings of 125 psi for steam and 200 for W.O.G. and meet ANSI B 1.20.1 and ANSI B 16.15. They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal. Brass fittings are utilized primarily for water in commercial plumbing and oem applications, but are also used in oil, gas and steam applications.
PRICE
$8.70
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 in |
| Size | 3/4 in |
Product Details
| Point Of Origin | Import |
| Class | 125 |
| Fitting Type | 45 Degree Elbow |
| Angle | 45 |
| Temperature Range | -20 to 400 °F |
| Material | Brass |
| Connection Style | FNPT |
| Package Quantity | 1 |
| Manufacturers Part Number | XNL102-08 |
| PSI | 125 psi |
| Brand | Siam |
Compliance & Certifications
| Lead Free Compliant | Yes |