- Same chemical and physical properties as Natural Nylon.
- Fittings contain recycled runner material produced during virgin material, Natural Nylon production runs.
- Fittings are manufactured to the same tolerances and quality standards as our Natural Nylon fittings.
- Lot traceability certificates are not available for White Nylon.
- Temperature Range -50°F to 275°F (135°C).
- Pressure 125 psi at 70°F.
Eldon James 3/4" Barbed Straight Coupler, White Nylon
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2.58
120
120
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
| Size | 12 |
| Hose Barb Size | 3/4" |
Product Details
| Type | Straight Couplers |
| Material | Nylon |
| Description | Barbed Straight Coupler |
| Color | White |
| Manufacturers Part Number | C0-12WN |
| Brand | Eldon James |
Compliance & Certifications
| Certifications | RoHS Compliant |