- Made from 6/6 nylon - exhibits strength, moderate stiffness, high service temperature, high impact resistance and tensile strength.
- Resistant to fuels, lubricants and many chemicals, but vulnerable to attack by phenols, strong acids oxidizing agents.
- Used in fuel line, vacuum systems and general purpose applications: automotive industry approvals.
- Temperature Range -50°F to 275°F.
- Pressure 150 psi at 70°F.
Eldon James 5/32" Equal Barbed Y-Connector, Black Nylon
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2.71
100
100
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
| Size 2 | 2.5 |
| Hose Barb Size | 5/32" |
Product Details
| Type | Equal Y-Fittings |
| Material | Nylon |
| Description | Equal Barbed Y- Connector |
| Color | Black |
| Manufacturers Part Number | Y0-2.5BN |
| Brand | Eldon James |
Compliance & Certifications
| Certifications | RoHS Compliant |