Proto J5649 3/4" Drive Classic Pear Head Ratchet 20"
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 3/4" Drive Classic Pear Head Ratchet 20"
Robust 24-tooth gear/floating pawl design provides 15° ratcheting angle while maximizing ultimate torque. Thin head design for access into tight work areas. Reversing level designed for quick, one hand operation.
PRICE
$169.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Weight | 6.01 lb lbs |
| Drive Size | 3/4 in |
| Male Drive Size | 3/4 in |
Product Details
| Type | Ratchet |
| Color | Silver |
| Ratchet Head Style | Pear |
| Impact Approved | No |
| Flip Switch Reversible | Yes |
| Ratcheting | Yes |
| Manufacturers Part Number | J5649 |
| Number of Teeth | 24 |
| Brand | Proto |