- Light weight composite housing with aluminum nose
- Increased power through motor & impact mechanism designs
- Grease Clutch
- Reverse biased
- One hand Forward / Reverse operation
- Through Hole Retainer (IW750MP-6H)
- Pinned Anvil Retainer (IW750MP-6P)
- Friction Ring Retainer (IW750MP-6R)
Sioux Tools 3/4" Square Drive Impact w/ring detent anvil max torque 1050 ft-lbs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$905.00
1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Width | 7.5 in |
| Height | 12 in |
| Weight | 8 lbs |
| Air Inlet | 1/4 in |
| Max Torque | 1050 lb-in |
| Drive Size | 3/4 in |
| Hose Inside Diameter | 0.375 in |
| Hose Size Inside Diameter | 3/8" |
Product Details
| Blows per Minute | 1050 BPM |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Average Air Consumption | 5.6 SCFM |
| Max PSI | 90 psi |
| Side Grip Handle | No |
| Reversible | Yes |
| Made in the USA | YES |
| Manufacturers Part Number | IW750MP-6R |
| CFM @ 90 PSI | 5.6 CFM |
| Free Speed | 6700 rpm |
| Exhaust | Handle Bottom |
| Brand | Sioux Tools |
| CFM | 5.6 CFM |
| Color | Red & Black |
| Tool Type | Impact Wrench |
| Reserve Capacity | Yes |
| Description | Air Impact Wrench |
| Housing Material | Aluminum |
Warranty
| Warranty | 1 yr |