- 1/2" 9400 rpm Pin Impact Wrench Long Anvil
- High power to weight ratio
- Forged Aluminum Anvil Housing
- One Hand Forward/Reverse Operation
- CE Compliant
- Maximum working torque determined by 5 second rundown on appropriate Skidmore-Wilhelm Torque-Tension Tester
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Maximum working torque determined by 5 second rundown on appropriate Skidmore-Wilhelm Torque-Tension Tester
Sioux® Compact Impact Wrench Pin Anvil Long, 1/2" Drive Size, 780 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$399.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 |
| Weight | 4 lbs |
| Air Inlet | 1/4 in |
| Max Torque | 780 lb-in |
| Drive Size | 1/2 in |
Product Details
| CFM | 28 CFM |
| Color | Red/Black |
| Tool Type | Impact Wrench |
| Max PSI | 90 psi |
| Style | Pistol Grip |
| Made in the USA | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | IW500MP-4P3 |
| BPM | 1200 |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |