Arrow MidFlow FRL F376W, Zinc Bowl, 3/4" NPT, 250 PSI
Write a Review
|
Questions & Answers (0)
Product Description
3/4" midflow filter, metal bowl with sight, 40 micron, 230 SCFM, 250 PSI max
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/4 in |
| Depth | 3-3/4 in |
| Height | 7-5/8 in |
| Weight | 3 lbs |
| NPT outlet | 3/4 in |
Product Details
| Bowl Type | Zinc |
| Type | MidFlow |
| CFM | 230 CFM |
| Color | Black |
| Temperature Range | 40 to 160 °F |
| Flow | 230 SCFM |
| Material | Zinc |
| Micron Rating | 40 mic |
| Description | MidFlow FRL |
| Manufacturers Part Number | F376W |
| PSI | 250 psi |
| Brand | Arrow Pneumatics |