Milton 1144M Mini Micro Filter Metal Bowl 1/4" NPT 250 PSI 20 Micron
Write a Review
|
Questions & Answers (0)
Product Description
This 1/4" NPT mini micro filter is ideal for use in compact air flow applications such as small pneumatic equipment miniature valving and instruments. The 1 ounce metal bowl included has a petcock and can be used in a temperature range of 40 degrees Fahrenheit to 160 degrees Fahrenheit.
PRICE
$56.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/8 in |
| Width | 2-1/2 in |
| Height | 2-1/2 in |
| Connection Size | 1/4 in |
| Bowl Size | 1 oz |
Product Details
| Bowl Type | Metal |
| CFM | 27 CFM |
| Color | Black/Silver |
| Filter Material | Bronze Sintered |
| Max PSI | 250 psi |
| Micron Rating | 20 mic |
| Manufacturers Part Number | 1144M |
| Pre Filter | No |
| Max Ambient (Air Cooled) | 160 |
| Brand | Milton |