Arrow Tri-Star Particulate Filter F354, Poly Bowl, 1/2" Npt, 150 Psi
Write a Review
|
Questions & Answers (0)
Product Description
1/2" standard filter, poly bowl with metal guard, 40 micron, 100 SCFM, 150 PSI max
PRICE
$65.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Depth | 2-3/4 in |
| Height | 6-1/4 in |
| Weight | 1 lbs |
| NPT outlet | 1/2 in |
Product Details
| Bowl Type | Polycarbonate |
| Type | Standard |
| CFM | 100 CFM |
| Color | Black |
| Temperature Range | 40 to 125 °F |
| Flow | 100 SCFM |
| Material | Zinc/ Poly Bowl |
| Micron Rating | 40 mic |
| Description | Tri-Star Particulate Filter |
| Manufacturers Part Number | F354 |
| PSI | 150 psi |
| Brand | Arrow Pneumatics |