Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arrow Pneumatics

Model # :WBB601971

MPN #: F376FW

Arrow MidFlow Particulate Filter F376FW, Zinc Bowl & Float Drain, 3/4" NPT, 175 PSI

Product Description
3/4" midflow filter, metal bowl with sight, auto drain, 40 micron, 230 SCFM, 250 PSI max

PRICE
$139.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-3/4 in
Depth3-3/4 in
Height7-5/8 in
Weight3 lbs
NPT outlet3/4 in

Product Details

Bowl TypeZinc & Float Drain
TypeMidFlow
CFM230 CFM
ColorBlack
Temperature Range40 to 160 °F
Flow230 SCFM
MaterialZinc
Micron Rating40 mic
DescriptionMidFlow Particulate Filter
Manufacturers Part NumberF376FW
PSI175 psi
BrandArrow Pneumatics