Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Arrow Pneumatics

Model # :WBB601947

MPN #: IK50

Arrow IK50, Arrow Connector Port for Standard Series

Product Description
Arrow connector inserts are designed to guide the insert to an interlocking position on the unit body. This design provides a unique safety feature, should the insert plates be removed while the system is under pressure, the interlocking slide will prevent blowing away.

PRICE
$13.00

Min. purchase quantity is 2
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/4 in
Depth1-3/8 in
Height1-5/8 in
Weight0.5 lbs

Product Details

TypeStandard
MaterialZinc
DescriptionTri-Star Connector Insert
ColorBlack
Manufacturers Part NumberIK50
BrandArrow Pneumatics