Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arrow Pneumatics

Model # :WBB991030

MPN #: D70353W

Arrow 3/8" Modular F/R & Lubricator W/O End Ports D70353W, Gauge, Metal Bowl W/Sight, Manual

Product Description
Arrow Pneumatics Modular FRL's offer high performance and flexability in a compact, lightweight design. A screw driver is the only thing needed to connect or disconnect units. Insert interlocking feature allows simple installation in any location. Installation or removal from one plane without disturbing existing piping. Regulator mounting can be either up or down. Unique design allows side, top, indivdual and custom mounting. Regulator and lubricator adjustments are made through three position, tamper resistant knobs. Engineered to permit use with standard size pipe nipples. Special optional diverter blocks supply air to secondary locations. Unlimited adaptation to air preparation systems.

Features & Benefits
  • 3/8" Filter/Regulator & Lubricator Duo combination includes piggyback filter/regulator with manual drain for removal of particulate, dirt, debris, pipe scale, rust and water to 40 micron
  • Air control regulator with gauge and Arrow Pneumatics Fog Lubricator
  • Filter and lubricator have 6 oz. metal bowls
  • 250 PSI Max
  • 5-125 PSI Operating Range
  • 40°F-150°F Temp.


PRICE
$275.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Gauge IncludedYes
NPT outlet3/8 in

Product Details

Temperature Range40 to 150 °F
Drain TypeManual
Drain Bowl Capacity6
MaterialMetal w/Sight
Micron Rating40 mic
DescriptionModular F/R & Lubricator W/O End Ports
Manufacturers Part NumberD70353W
PSI5 to 125 psi
Max PSI200 psi
BrandArrow Pneumatics