3/4" Pressure Vacuum Breaker Assembly
|
Questions & Answers (0)
Product Description
3/4 Pressure Vacuum Breaker Assembly
Designed for installation on potable water lines to protect against backsiphonage of contaminated water into the potable water supply. Assembly shall provide protection where a potential health hazard exists.
Designed for installation on potable water lines to protect against backsiphonage of contaminated water into the potable water supply. Assembly shall provide protection where a potential health hazard exists.
PRICE
$341.99
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/4 |
Product Details
| Valve Type | Vacuum Breaker Assembly |
| Max Water Pressure | 150 psi |
| Connection Style | FNPT x FNPT |
| Manufacturers Part Number | 34-420XL |
| PSI | 125 psi |
| Max Temperature | 110F °F |
| Brand | Zurn |
Compliance & Certifications
| Lead Free Compliant | Yes |