Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB1877450

MPN #: 38-730

Zurn 38-730 3/8 In. Laboratory Faucet Vacuum Breaker - FNPT x FNPT - Chrome

Product Description
Zurn 112-SXL 1-1/2 In. FNPT x FNPT Strainer -Lead Free Cast Bronze - 20 Mesh Screen - 300 WOG

Recommended for a variety of water service lines including residential and commercial irrigation, swimming pools and cooling tower water. They are also designedto protect delicate equipment such as regulators and backflow preventers by filtering sediment which could cause premature failure.

Standards Compliance
  • NSF® Listed - Standard 61, Annex G
  • Certified to NSF/ANSI 372 by IAPMO R&T
PRICE
$129.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/8 in
Width2-3/4 in
Height2 in
Weight1 lbs
Size3/8

Product Details

MaterialChrome
Valve TypeLaboratory Faucet Vacuum Breaker
Connection StyleFNPT x FNPT
Manufacturers Part Number38-730
PSI150 psi
Max Temperature180°F °F
BrandZurn