Wheel Dollies
Brand
Length
Width
Material
Depth
Type
Height
Capacity
Color
Price
Related Products
Features: Capacity: 3 Tons Minimum Height: 3-3/4" Maximum Height: 18-1/2" Gross Weight: 68.3 lbs Aluminum/Steel design combines lightweight and strength for longevity Side frame handles allow for easy carrying Extra wide wheels designed for stability under load stress Dual piston speedy lift lightweight service jack U-Joint assembly for precise load control
Pump handle rotates a full 360 degrees for use in any position. Flash-chromed ram inhibits rust from entering the hydraulic system. Features and Benefits: Universal mounting head with adjustable brackets, tilts front to back and side to side Height range: 6-1/2" to 29-1/2" Safety chains hold the load securely even while moving about the shop Wide wheel base with four swivel casters, and two handle grips make it easy to position under the vehicle Safety overload prevents use beyond its rated capacity
Steel lifting saddle cleated for load gripping power. Extension screw adjusts to accommodate work height. Patented by-pass device protects against over-pumping. Heat-treated critical stress areas ensure long life performance. Ideal for auto, truck service, farm and shop use. Meets or exceeds ANSI/PALD standards.
The Model 3310 Dolly is a cast iron base 12" end to end with a 2" deep well, measuring 6-3/4" at the top and 5-1/4" at the bottom. Clearance is 1-1/4" from the floor. Overall height is 4-1/4". The 3" diameter wheels are chosen based on the weight carried and the environmental needs. The phenolic resin wheels offer a high weight capacity used in a variety of conditions: high heat, grease, oils, animal fats, acids and detergents. Made from macerated fabric impregnated with phenolic resin. This wheel provides a weight capacity of 750 lbs. per dolly. Each dolly weighs 18.5 lbs.
Innovative design of Magic Lift offers a quicker lift for professional performance. Built-in by-pass device protects hydraulic system from over pumping damage. Metered release system allows for precise load control. After the first pump reaches the lifting point, the jack continues with extraordinary lifting speed to raise the load to the desired height. 45-7/8" Long handle; 6-1/2" saddle diameter. One year limited manufacturers warranty.