American Forge & Foundry Floor Jack W/ Double Pumper, 3-1/2 Ton, Heavy-Duty
Write a Review
|
Questions & Answers (0)
Product Description
Lifts from 4" to 19-1/2". Rear mounted 2-3/4" swivel casters for ease of maneuverability. One piece 50-1/4" padded handle parks upright. Pinned steel saddle (1-1/8" stud) with rubber pad for added vehicle protection. Equipped with a double pump design to increase speed without compromising overall performance of the jack. Second volume pump assists in getting the saddle to load much quicker than most other single pump designs on the market today. Capacity: 3.5 Tons. 1 Year Limited Warranty.
PRICE
$649.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Low Height | 4 in |
| Max Height | 19 1/2 in |
Product Details
| Capacity | 3.5TONS |
| Description | Heavy-Duty Floor Jack W/Double Pumper |
| Manufacturers Part Number | 350SS |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | 2014 ASME/PASE Safety Standards |