Hex
Availability
Brand
Finish
Length
Material
Size
Price
Related Products
Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws. Features: Drill, Taps and Fastens in One Operation It is made up of ...
Lag Screws are heavy duty fasteners used to connect heavy lumber or other materials that bear a strenuous load. They are manufactured from low carbon steel and can be used with lag shields in a variety of masonry applications, such as concrete, brick, and mortar. Lag Screws can also be used where standard wood screws are too short or small. In some applications, a pilot hole may be pre-drilled to prevent splitting or snapping. ASME B18.2.1 cover the requirements for steel lag screws.
1/4X2 Indented Hex Flange Lag Screw Grade 2 Hot Dip Galvanized. Indented hex head screws are designed to be driven by a wrench or pneumatic tools.
Sheet Metal Screws are a versatile fastener with specially hardened spaced threads and sharp points, and are capable of tapping their own internal threads. Typical applications for Sheet Metal Screws include fastening light metal sheets, wood, and plastic. They are manufactured with case hardened steel and finished with a zinc plating. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Sheet Metal Screws. This Product is Made up of Carbon Steel.
1/4X1 1/2 Indented Hex Flange Lag Screw Grade 2 Hot Dip Galvanized. Indented hex head screws are designed to be driven by a wrench or pneumatic tools.