Model # :WBB423593
MPN #: 75136AWG
3/4X8 1/2 Wedge Anchor ICC Compliant (ICBO) Zinc, Pkg of 10
Write a Review
|
Questions & Answers (0)
Product Description
3/4X8 1/2 Wedge Anchor ICC Compliant (ICBO) Zinc.
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Size | 3/4-10 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 10 |
| Manufacturers Part Number | 75136AWG |
| Anchor Type | Wedge Anchor |
Compliance & Certifications
| Certifications | ICC Compliant |