Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brighton-Best

Model # :WBB2213281

MPN #: 279110

Commercial Wedge Anchor - 1/2-13 x 3-3/4" - Steel - Zinc, Pack of 50

Product Description
Wedge anchors can be set up fast, and require less rotation to achieve required torque. Supports clip when anchor is under strain, minimizes bolt-end collapse and/or clip slippage under ultimate loading conditions. Enlarged dimples on clip. Reduces slip, more responsive in lighter concrete 360 degree segment contact on clip. Equalizes load distribution providing greater load performance carrying capacity and "more forgiving" design.



PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/4 in
Thread Length2-1/8 in
Size1/2-13
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity50
Manufacturers Part Number279110
Anchor TypeCommercial Wedge Anchor
BrandBrighton-Best