LavAdvantage has an industry leading turn-on of 0.2 gpm and is mountable in any direction. Features include silent operation and advanced Eemax technology that actively manages power application to real-time system demand. All LavAdvantage models include a display that allows for field adjustable set points. Get the right temperature for any low-flow application with LavAdvantage.
Eemax 3.5kW 120V LavAdvantage Thermostatic Electric Tankless Water Heater
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$369.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 5-1/4 in |
| Height | 9-3/4 in |
| Weight | 4 lbs |
| Recommended Wire Size | 12 |
| Connection Size | 3/8 in |
Product Details
| Min Activation Flow Rate | 0.2 gal/min |
| Type | Cold Water Feed |
| Color | White |
| Amperage | 29 A |
| For Use With | Point of Use |
| Voltage | 120 V |
| Kilowatts | 3.5 kW |
| Connection Style | Compression |
| Manufacturers Part Number | SPEX3512T |
| Brand | Eemax |